8-1/8 x 1 in. Plier
Journeyman™ 8-1/8 x 1 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cuts ACSR, screws, nails and most hardened wire
- High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting and gripping power than other plier designs
- Short jaws and beveled cutting edges permit close cutting of wire
- Induction-hardened cutting knives for long life
- Hot-riveted joint ensures smooth action and no handle wobble
- State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability
- Hard, black material for toughness and durability
- Soft material on outer surface for comfort and a firm grip
- Color-coded handles allow quick identification of tool
- Custom, US-made tool steel
Specifications
- Collection:
- Journeyman™
- Color Finish Name:
- Black, Light Blue
- Handle Length (in):
- 4-7/10 in
- Handle Type:
- Ergonomic
- Height:
- 1 in
- Jaw Capacity (in):
- 1 in
- Jaw Depth (in):
- 49/100 in
- Jaw Width (in):
- 1-1/4 in
- Length:
- 8 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Thickness:
- 49/100 in
- Tool Type:
- Diagonal Cutting Pliers
- UPC:
- 092644721083
- Weight:
- 11.2 oz
- Width:
- 4 in