This product requires certification to purchase.

9-1/2 x 1-7/16 in. Plier

Klein Tools

Journeyman™ 9-1/2 x 1-7/16 in. Plier

  • Fast #
  • Part #KJ2139NECR
  • Item #1795046
  • Manufacturer Part #J213-9NECR
5 out of 5 Customer Rating
Brand image
Klein Tools

Journeyman™ 9-1/2 x 1-7/16 in. Plier

  • Fast #
  • Part #KJ2139NECR
  • Item #1795046
  • Manufacturer Part #J213-9NECR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals
  • High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
  • Unique handle tempering helps absorb the ''snap" when cutting wire
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Precision-hardened plier head for on-the-job toughness
  • State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and firm grip
  • Hand form handles for full gripping and cutting power
  • Requires Certification

Specifications

Collection:
Journeyman™
Color Finish Name:
Black, Yellow
Handle Length (in):
5-11/20 in
Handle Type:
Ergonomic
Height:
1 in
Jaw Capacity (in):
1-3/8 in
Jaw Depth (in):
31/50 in
Jaw Width (in):
1-1/4 in
Length:
9-11/20 in
Material:
Hardened Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Thickness:
31/50 in
Tool Type:
Side Cutting, Crimping Pliers
UPC:
092644721038
Weight:
1 lb
Width:
2-29/100 in