This product requires certification to purchase.

Steel T-Handle Hex Key Set with Stand 10-Piece

Klein Tools

Journeyman™ Steel T-Handle Hex Key Set with Stand 10-Piece

  • Fast #
  • Part #KJTH910E
  • Item #7545582
  • Manufacturer Part #JTH910E
3.3 out of 5 Customer Rating
Brand image
Klein Tools

Journeyman™ Steel T-Handle Hex Key Set with Stand 10-Piece

  • Fast #
  • Part #KJTH910E
  • Item #7545582
  • Manufacturer Part #JTH910E
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • State-of-the-art, dual-material Journeyman„¢ handles provide a better grip without sacrificing tool strength and durability
  • Treated steel for long term torsion resistance and rust prevention
  • Double ended hex key is adaptable for working in tight spaces or high torque applications
  • Easy size identification with markings on top of every handle
  • Metal stand keeps tools organized and has open slot for additional T-Handle storage
  • 9-Inch Blades in 10 sizes: 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch
  • Requires Certification

Documents


Specifications

Collection:
Journeyman™
Color Finish Name:
Black, Red
Handle Type:
T-handle
Height:
2-1/4 in
Length:
9 in
Material:
Steel
Number of Pieces:
10 Piece
Number of Tools Included:
10
Tool Type:
Hex Key Set
UPC:
092644337611
Weight:
3.6 lb
Width:
12-3/8 in