Knect 17-In-1 Impact-Rated Hybrid Screwdriver / Nut Driver
Knect 17-In-1 Impact-Rated Hybrid Screwdriver / Nut Driver
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 6-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Hybrid Screwdriver includes 1/4, 3/8 and 5/16-Inch nut drivers with 11 driver bits conveniently housed onboard
- Impact-rated shaft, bits, and nut setters, plus a 3/8-Inch square drive adapter that fits traditional sockets
- Powerful Rare-Earth magnet securely holds bits and hex head fasteners
- ProFlex Torsion Zone bits feature energy-absorption technology to extend the life of the bit
- Includes #1, #2, #3 Phillips, 3/16-Inch and 1/4-Inch slotted, #1, #2 square, T10, T15, T20 TORX®, C2, 3/8 , 5/16, 1/4-Inch flip socket, 1/2-Inch collet, and 3/8-Inch square drive adapter
- Interchangeable components for fast and easy switch outs
- KNECT (S) 1/2-Inch collet with 11 screwdriver bits, 3 socket sizes, deep 1/4-Inch bit holding and 3/8-Inch square drive adapter
Documents
Specifications
- Bit Sizes:
- (2) 1/4 in;3/8 in;5/16 in;3/16 in;(2) #1;(2) #2;#3
- Color Finish Name:
- Black, Yellow, Orange
- Drive Size:
- (2) 1/4 in;3/8 in;5/16 in;3/16 in;(2) #1;(2) #2;#3
- Drive Type:
- Nut, Phillips, Slotted, Square
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Cushion Grip
- Height:
- 1-1/4
- Length:
- 4-17/50
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 17 Piece
- Number of Tools Included:
- 17
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Shank Size:
- 3-9/11
- Tool Type:
- Screwdriver, Nut Driver
- Type:
- K32517HD
- UPC:
- 092644329869
- Weight:
- 8.8
- Width:
- 1-1/4