KNIT DIPPED GLOVES CUT LEVEL A1 TOUCHSCREEN MEDIUM 2-PAIR
KNIT DIPPED GLOVES CUT LEVEL A1 TOUCHSCREEN MEDIUM 2-PAIR
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Work Gloves with Nylon-Spandex knit fabric conforms to hand shape for a comfortable, snug fit that allows for premium dexterity when working
- Combination of nitrile coating and nylon-spandex knit fabric creates durable tear and abrasion resistance while maintaining flexibility for great dexterity
- Microform nitrile dip coating provides superior grip when working in any and all conditions (dry, oily, and wet) making these a versatile work glove
- ANSI A1 cut resistance offers a light amount of protection
- Touchscreen capable fingertips allow for all day connection and protection
- Seamless knit cuff offers a snug, comfortable fit
- Machine Washable
Specifications
- ANSI:
- ANSI Cut Level A1
- Coating:
- Nitrile
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Glove Size:
- M
- Glove Type:
- Touchscreen
- Height:
- 1/10
- Length:
- 8-1/2
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Nylon, Spandex
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Reusable:
- Yes
- Thickness:
- 1-1/2 in
- Type:
- KLEK60580
- UPC:
- 092644605802
- Width:
- 3