This product requires certification to purchase.

Magnetic 6 in. Screwdriver

Klein Tools

Magnetic 6 in. Screwdriver

  • Fast #
  • Part #K65129
  • Item #7589182
  • Manufacturer Part #65129
4.7 out of 5 Customer Rating
Brand image
Klein Tools

Magnetic 6 in. Screwdriver

  • Fast #
  • Part #K65129
  • Item #7589182
  • Manufacturer Part #65129
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unique, patented tip switches from 1/4-Inch size to 5/16-Inch size
  • Requires Certification

Specifications

Bit Sizes:
1/4 in;5/16 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drive Size:
1/4 in;5/16 in
Drive Type:
Hex
Handle Material:
Rubber
Handle Type:
Cushion Grip
Height:
1-1/2
Length:
10-1/4
Magnetic:
Yes
Material:
Steel
Multi-Purpose:
2-in-1
Number of Pieces:
2 Piece
Number of Tools Included:
2
Shaft Length:
6
Shank Size:
6
Shank Style:
Round
Tool Type:
Screwdriver, Nut Driver
UPC:
092644651298
Weight:
0.5
Width:
3