This product requires certification to purchase.

Manual Multi-Bit 2 Piece Screwdriver

Klein Tools

Manual Multi-Bit 2 Piece Screwdriver

  • Fast #
  • Part #K33532INS
  • Item #3171920
  • Manufacturer Part #33532-INS
5 out of 5 Customer Rating
Brand image
Klein Tools

Manual Multi-Bit 2 Piece Screwdriver

  • Fast #
  • Part #K33532INS
  • Item #3171920
  • Manufacturer Part #33532-INS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Screwdriver Set includes one 1/4-Inch Cabinet-Tip (Cat. No. 602-4-INS) and one #2 Phillips-Tip (Cat. No. 603-4-INS)
  • Insulated screwdrivers reduce risk with work up to 1000 volts
  • Durable, two-layer, molded insulation
  • Orange outer coating is flame and impact resistant; white high-dielectric inner coating is bonded to the steel
  • Made in USA
  • Cushion-Grip handles for greater torque and comfort
  • Meets or exceeds IEC 60900 and ASTM F1505 standards for insulation
  • Made in the USA
  • Includes non-magnetic tips
  • Requires Certification

Specifications

ASTM:
ASTM F1505
Bit Sizes:
1/4 in;#2
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Size:
1/4 in;#2
Drive Type:
Phillips, Slotted
Handle Material:
High-Dielectric Plastic
Handle Type:
Cushion Grip
Height:
1-1/4 in
Length:
7-1/4 in
Magnetic:
No
Material:
Hardened Steel
Number of Pieces:
2 Piece
Number of Tools Included:
2
Shank Size:
4 in
Shank Style:
Round
Tool Type:
Screwdriver Set
UPC:
092644335327
Weight:
9.6 oz
Width:
4-3/4 in