MODBOX CASE ADAPTER RAIL ATTACHMENT
MODbox™ MODBOX CASE ADAPTER RAIL ATTACHMENT
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Madox components easily interconnect for a customized mobile workstation
- Attach Case Adapter to side rails for convenient access to case contents; open the case lid while connected to the side rails
- Secure fit for small, small extended, and medium Madox compatible cases
- Choose from a variety of cases that contain useful tools such as Klein Pass Through Socket Wrenches, step bits, ProFlex Impact Drivers, and precision drivers; sold separately
- Easily attach and move the Case Adapter onto any system side rail with one-handed release for added convenience
- Case to adapter connection is the same as case to case connection for ease of use
- Secure the Case Adapter inside the Rolling Toolbox (Cat. No. 54802MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately
Documents
Specifications
- Brand Model Compatibility:
- 54802MB
- Collection:
- MODbox™
- Color Finish Name:
- Dark Grey, Orange
- Height:
- 5-1/4
- Length:
- 7
- Material:
- Plastic
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Case Adapter Rail Attachment
- Type:
- KLEK54875MB
- UPC:
- 092644540035
- Weight:
- 6.1
- Width:
- 1-3/10