MODBOX MULTI-HOOK RAIL ATTACHMENT, 2-PACK
MODbox™ MODBOX MULTI-HOOK RAIL ATTACHMENT, 2-PACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 756-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Madox components easily interconnect for a customized mobile workstation
- Multi-hook easily attaches and moves onto any system side rail with one-handed release for added convenience
- Use multi-hooks to secure and quickly access a variety of items such as cords, fish tapes, hard hats, jackets and more at the jobsite
- Versatile two pack can be used together, separately, or inverted
- Secure larger items such as fish tapes by placing hooks next to each other on the rail
- Wrap extension cords by placing multi-hooks separately on side rails; can be used for both horizontal and vertical cord wraps
- Store multi-hooks inside the Rolling Toolbox (Cat. No. 54802MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately
Documents
Specifications
- Brand Model Compatibility:
- 54802MB, 54803MB
- Collection:
- MODbox™
- Color Finish Name:
- Dark Grey, Orange
- Height:
- 6-1/10
- Length:
- 2-3/10
- Material:
- Plastic
- Product Type:
- Multi-Hook Rail Attachment
- Proposition 65:
- WARNING: Cancer and reproductive harm – See www.P65Warnings.ca.gov for more information
- Tool Type:
- Rail Attachment
- Type:
- K54816MB
- UPC:
- 092644548161
- Weight:
- 2.2
- Width:
- 3