MODBOX PARTS BIN RAIL ATTACHMENT
MODbox™ MODBOX PARTS BIN RAIL ATTACHMENT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Madox components easily interconnect for a customized mobile workstation
- Easily attach and move the parts bin onto any system side rail with one-handed release for added convenience
- Keeps fasteners and connectors easily accessible at the jobsite
- Clear lid provides visibility to contents
- Create 1, 2, or 3 separate compartments with two removable dividers for added modularity
- Perfect for small items such as wire nuts, fasteners, anchors, and more to keep your workspace organized
- Secure the parts bin inside the rolling toolbox and medium toolbox with the internal rail accessory (Cat. No. 54818MB), sold separately
Documents
Specifications
- Collection:
- MODbox™
- Color Finish Name:
- Clear, Dark Grey
- Height:
- 3-3/5
- Length:
- 8-1/4
- Material:
- Plastic
- Number of Compartments:
- 3
- Product Type:
- Bin Rail Attachment
- Proposition 65:
- WARNING: Cancer and reproductive harm – See www.P65Warnings.ca.gov for more information
- Tool Type:
- Rail Attachment
- Type:
- K54815MB
- UPC:
- 092644548154
- Weight:
- 13
- Width:
- 4