MODBOX THREE DRAWER TOOLBOX
MODbox™ MODBOX THREE DRAWER TOOLBOX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Madox Three Drawer Toolbox is made with impact resistant polymers and easily interconnects for a customized mobile workstation
- Durable toolbox supports 50 pounds (22.7 kg) and comes with 24 removable dividers to customize storage
- Locking bar secures drawers for transportation and neatly stores in base of box when not in use
- Heavy-duty ball-bearing slides fully extend and allows for smooth open and close
- Reinforced bottom channel provides rigidity to prevent drawer sag when loaded
- Steel-reinforced red locking latch prevents tool theft by using any padlock with 5/16-Inch diameter or less shackle
- Secure the entire system with a cable lock by using 3/8-Inch steel reinforced lock location
- Built-in side rails provide easy access to commonly used items; side rail accessories offered separately
- Lid features molded-in ruler and V-groove for conduit or PVC
Documents
Specifications
- Capacity:
- 50 lb
- Collection:
- MODbox™
- Color Finish Name:
- Orange
- Height:
- 14-2/5
- Length:
- 22-3/10
- Material:
- Plastic
- Material Type:
- Polymer
- Number of Compartments:
- 3
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Storage Type:
- Tool Box
- Type:
- KLEK54823MB
- UPC:
- 092644548239
- Weight:
- 27
- Width:
- 16-2/5