MODBOX TOOL BAG TOTE AND BACKPACK COMPONENT BOX
MODbox™ MODBOX TOOL BAG TOTE AND BACKPACK COMPONENT BOX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Madox compact storage box easily connects to other components for a customized mobile workstation
- The component box provides additional portable storage when you connect to any Madox backpack, tote or tool bag
- Comes with 3 removable dividers to organize small parts such as wire nuts, connectors, and fasteners
- Clear lid to easily view contents for enhanced efficiency and quick assessment of inventory
- Component box is made with impact resistant polymers and is IP65 rated for protection against debris and rain
- One handed system release mechanism for quick toolbox removal and reconfiguration
- Top interlocks with Madox Electrician's Backpack (Cat. No. 62201MB), Tool Tote (Cat. No. 62202MB) or Tool Bag (Cat. No. 62203MB)
Documents
Specifications
- Brand Model Compatibility:
- 62201MB, 62202MB62203MB
- Collection:
- MODbox™
- Color Finish Name:
- Black, Clear, Orange
- Height:
- 3
- Length:
- 16-1/5
- Material:
- Plastic
- Material Type:
- Polymer
- Number of Compartments:
- 4
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Storage Type:
- Component Box
- Tool Type:
- Backpack Component Box
- Type:
- KLEK54812MB
- UPC:
- 092644548123
- Weight:
- 2.2
- Width:
- 9