This product requires certification to purchase.

MODBOX TOOL TOTE

Klein Tools

MODbox™ MODBOX TOOL TOTE

  • Fast #
  • Part #K62202MB
  • Item #10115343
  • Manufacturer Part #62202MB
3.3 out of 5 Customer Rating
Brand image
Klein Tools

MODbox™ MODBOX TOOL TOTE

  • Fast #
  • Part #K62202MB
  • Item #10115343
  • Manufacturer Part #62202MB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Madox Tool Tote connects to other Madox components and easily unlocks with one hand
  • 33 pockets for maximum tool and gear storage
  • Madox components lock together and easily unlock with one hand
  • Firm carrying grip with the rugged, hard handle
  • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049)
  • Constructed with durable water resistant 1680d Ballistic Weave material
  • Side zipper pocket stores small parts and tools
  • Shoulder strap with extra padding included for extra carrying comfort
  • Fully molded bottom protects from the elements
  • Tape loop fits all standard electrical tape rolls
  • Requires Certification

Documents


Specifications

Capacity:
50 lb
Collection:
MODbox™
Color Finish Name:
Black, Orange
Height:
16-1/2
Length:
17
Material:
Plastic
Material Type:
Nylon, Polypropylene
Number of Compartments:
33
Proposition 65:
WARNING: Cancer and reproductive harm – See www.P65Warnings.ca.gov for more information
Tool Storage Type:
Tote
Type:
K62202MB
UPC:
092644620379
Weight:
7.4
Width:
9