MODBOX TWO DRAWER ROLLING TOOL BOX
MODbox™ MODBOX TWO DRAWER ROLLING TOOL BOX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Madox Rolling Drawer Box has a large-capacity lower drawer that fits bulky power tools, the compact top drawer fits accessories, batteries, and smaller items, both accessible so you stay stacked
- Locking bar secures drawers during transport and stores in the box base when not in use; a steel-reinforced red locking latch prevents tool theft and fits padlocks with a 5/16-Inch or smaller shackle
- Drawers are equipped with removable dividers for customizable storage and heavy-duty ball-bearing slides that fully extend, providing smooth opening and closing
- 10-Inch solid rubber wheels are larger and more durable than the leading competitor, providing stability and smooth movement over rough jobsite terrain, making transport easier
- Connect other Madox components to the Rolling Drawer Box and secure the entire system with a cable lock through the 3/8-Inch steel reinforced lock location, inserting cable in the open wheel system
- Built-in side rails for attachments, stacking capability on top, removable telescoping handle for tight spaces, and convenient back storage make this mobile workstation fully adaptable to any jobsite
- Designed for easy access and durability, drawers are made with impact-resistant polymers; lower drawer carries up to 50 pounds and top drawer 20 pounds; overall system has 250 pound carrying capacity
Specifications
- Capacity:
- 250 lb
- Collection:
- MODbox™
- Color Finish Name:
- Orange
- Height:
- 44
- Length:
- 22-3/10
- Material:
- Plastic
- Material Type:
- Polymer
- Number of Compartments:
- 2
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Tool Storage Type:
- Tool Box
- Type:
- K54801MB
- UPC:
- 092644548277
- Weight:
- 44.5
- Width:
- 23-1/2