MODBOX UTILITY CART
MODbox™ MODBOX UTILITY CART
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Madox Utility Cart has a 39-Inch overall height which makes it taller than most carts and more comfortable when using the top shelf as a work surface
- 6-Inch rubber caster wheels to effortlessly move almost anything anywhere
- Cart handle includes two cup holders and multiple compartments for small tools, hardware, pens, cell phones, utility knives, and more
- Rails around the top shelf allow for the attachment of Madox accessories and tool pouches
- Notches on the top shelf can be used to steady conduit and 2-Inch by 4-Inch boards for measuring or cutting
- Cart leg holes accommodate 1/2-Inch conduit to hold spools of wire and other items
- 500-Pound capacity
Documents
Specifications
- Capacity:
- 500 lb
- Collection:
- MODbox™
- Color Finish Name:
- Black
- Handle Type:
- Ergonomic
- Height:
- 39
- Length:
- 44-63/100
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Tools Included:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Utility Cart
- Type:
- KLEK54831MB
- UPC:
- 092644548314
- Weight:
- 52
- Wheel Size:
- 6 in
- Width:
- 25-1/2