Modbox Rechargeable Dual Beam Led Work Light
Modbox Rechargeable Dual Beam Led Work Light
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MODbox™ Rechargeable Dual Beam Work Light is a 2-in-1 flood and spot work light with high, medium, and low modes for multiple lighting applications
- Rotates 360-degree for easy adjustment to create customizable lighting angles
- Three mounting options for hands-free use including MODbox™ rail compatibility, magnetic base and a hanging hook
- LED light modes are All On: 3000 lumens for 3 hours; Spot: 1400 lumens for 5 hours, 475 lumens for 9.5 hours; Flood: 1400 lumens for 8 hours, 700 lumens for 10 hours, 250 lumens for 12 hours
- USB-A output charges small electronics and can power share between units
- Battery gauge indicates remaining battery level
- IP65 rating: dust-tight and water resistant
Documents
Specifications
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Tool Type:
- Work Light
- UPC:
- 092644564178