NYLON TENS TOOL
NYLON TENS TOOL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cutting Capacity:
- 120 lb - 250 lb
- Length:
- 8-1/2
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tensioning Tool
- Type:
- K86571
- UPC:
- 092644866005
- Weight:
- 1