This product requires certification to purchase.

Offset Right-Cutting Aviation Snips

Klein Tools

Offset Right-Cutting Aviation Snips

  • Fast #
  • Part #K2401R
  • Item #10330896
  • Manufacturer Part #2401R
3.5 out of 5 Customer Rating
Brand image
Klein Tools

Offset Right-Cutting Aviation Snips

  • Fast #
  • Part #K2401R
  • Item #10330896
  • Manufacturer Part #2401R
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Offset blades keep user's hand above material being cut and flow material away from the blades
  • Forged and heat treated steel blades for strength and durability
  • Cuts up to 18 gauge cold-rolled sheet metal and 22 gauge stainless steel sheet metal
  • Spring-action lock for one-handed opening
  • Safety clasp keeps jaws closed when not in use
  • Hardened handles for extra strength
  • Contoured plastic handles with thumb guards are comfortable and color-coded by cutting pattern
  • Hang-hole on handle for easy storage
  • Available in 3 cutting patterns: Offset Right-Cutting, Left-Cutting, and Straight-Cutting Aviation Snips (Cat. Nos. 2401R, 2400L, 2402S)
  • Conforms to ASME B107.500 performance standard
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
2-1/8 in
Cutting Capacity
18 ga Cold Rolled Steel;22 ga Stainless Steel
Gauge (metal)
22 ga
Handle Length (in)
4-3/4 in
Height
1 in
Length
10 in
Number of Pieces
1 Piece
Weight
15.7 oz
Width
3-31/100 in
Characteristics & Features
Blade Material
Forged Steel
Color Finish Name
Green, Sand Blast with Oil Rub
Direction of Cut
Straight
Handle Material
Plastic, Steel
Handle Type
Ambidextrous
Material
Steel
Number of Tools Included
1
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Aviation Snip
Warranty & Product Information
Application
Sheet Metal, Cutting
Type
K2401R
UPC
092644761577