POWDER COATED LONG BALL-END HEX KEY SET METRIC 9-PIECE
POWDER COATED LONG BALL-END HEX KEY SET METRIC 9-PIECE
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- 9 metric sizes included: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm hex keys
- Color-coded coating for quick identification of each key size and rust resistance
- Heat-treated and tempered for added strength and durability
- Ball-End hex keys for working at angles up to 25 degrees
- Secure storage with internal locking mechanism to prevent loss of keys
- Twist-to-Lock case for hassle-free hex key removal
- Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases
Documents
Specifications
- Color Finish Name:
- Powder Coated
- Drive Type:
- Hex
- Handle Type:
- L-Handle
- Height:
- 1-3/25
- Length:
- 7
- Material:
- Alloy Steel
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 9
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1.5 mm:2 mm:2.5 mm:3 mm:4 mm:5 mm:6 mm:8 mm:10 mm
- Tool Type:
- Hex Key Set
- Type:
- KCBLS9M
- UPC:
- 092644330728
- Weight:
- 12
- Width:
- 3-3/20