TOOL Holder For Hammer
PowerLine™ TOOL Holder For Hammer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Holds most tape measures with belt clips
- Rust-resistant metal clip riveted for strength
- Klein Tools is still owned and managed by the Klein family, and its products are still sold through distributors who serve the professional tradesman
- Klein Tools still makes dependable, efficient, and durable tools and equipment while remaining dedicated to supplying only the finest quality products
- Features: Holds most tape measures with belt clips
- Stainless steel clip holder accepts most tape clips up to 1-3/4 in wide
Specifications
- Brand Model Compatibility:
- 93025, 93125, 93225, 93275, 93116, 93430
- Collection:
- PowerLine™
- Color Finish Name:
- Black
- Height:
- 3-3/4
- Length:
- 4-1/8
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Tool Storage Type:
- Tool Holder
- Type:
- K5707
- UPC:
- 092644551673
- Weight:
- 1.6
- Width:
- 2-1/4