Proflex Impact-Rated Interchangeable Ratcheting T-Handle Set 23-Piece
Proflex Proflex Impact-Rated Interchangeable Ratcheting T-Handle Set 23-Piece
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Impact Bit Set includes (2) #2 Phillips, #2 Square, (2) Combination bits, (4) Torx Bits, (12) Hex bits, impact bit holder plus a ratcheting T-Handle housed in a MODbox™ case
- Ratcheting on/off switch can lock in the static position for high torque on interchangeable extended length bits
- Powerful magnet inside barrel to better retain bits, as well as pick-up and hold fasteners
- ProFlex impact-rated bits with impact-absorbing torsion zone to extend life of the bits
- Smooth ratcheting function creates low backdrag for optimal ratcheting performance
- Compact, modular storage system is designed to nest neatly within the MODbox™ and is stackable with cases of similar design
- Clear lid for quick tool identification
- T-Handle carefully designed to bury the ratcheting mechanism in the palm for maximum grip comfort between the fingers and in the palm
Documents
Specifications
- Collection:
- Proflex
- Color Finish Name:
- Orange
- Number of Pieces:
- 23 Piece
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Tool Type:
- Impact Bit
- Type:
- K33804
- UPC:
- 092644338045