QUAD-8 DEEP-WELL HEAVY-DUTY IMPACT FLIP SOCKETS SAE 3-PIECE
QUAD-8 DEEP-WELL HEAVY-DUTY IMPACT FLIP SOCKETS SAE 3-PIECE
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quad-8 deep well heavy-duty impact flip sockets contain 8 hex sizes combined into 2 color-coded sockets
- Spring-loaded action allows for hands-free access to either hex size by simply applying pressure to the smaller socket to compress it out of the way
- Heavy-duty impact sockets are made of heat treated cold forged steel for long-lasting, high torque applications
- Industry-standard color-coded painted rings to quickly identify hex sizes
- Deep well sockets are ideal for managing extended threads, recessed bolts, and confined spaces, offering exceptional reach and a reliable grip
- Store the small (1/4 to 7/16-Inch) and medium (1/2 to 11/16-Inch) Quad-sockets on the long 1/4-Inch shaft to efficiently swap between any combination of 8 hex sizes for speed on the job
Documents
Specifications
- ASME:
- ASME B107.2
- Application:
- Impact Driving, Impact Fastening
- Color Finish Name:
- Black
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Height:
- 24/25
- Length:
- 6-7/10
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Socket Size:
- 1/4 in, 3/8 in, 5/16 in, 7/16 in, 1/2 in, 5/8 in, 9/16 in, 11/16
- Tool Type:
- Socket
- Type:
- K652QS
- UPC:
- 092644328916
- Weight:
- 8.48
- Width:
- 24/25