QUICK ADJUST KLAW PUMP PLIERS SET 3-PIECE
Quick-Adjust Klaw™ QUICK ADJUST KLAW PUMP PLIERS SET 3-PIECE
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick Adjust Klaw™ Pump Pliers Set includes 7-Inch Pump Plier (Cat. No. D5057B), 10-Inch Pump Plier (Cat. No. D50510B) and 12-Inch Pump Plier (Cat. No. D50512B)
- Unique jaw design provides multiple points of contact for maximum torque
- Quick-adjust button allows for quick and easy, one-handed adjustment of plier jaws
- Compact, narrow design for easy work in small or hard to reach spaces
- Gripping surface with hardened teeth for reduced wear and positive grip
- All-steel construction for maximum durability and long-lasting performance
Documents
Specifications
- Collection:
- Quick-Adjust Klaw™
- Handle Material:
- Plastic
- Handle Type:
- Dipped
- Height:
- 7/10
- Length:
- 11-91/100
- Material:
- Alloy Steel
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Tool Type:
- Pump Pliers
- Type:
- KD5053BKIT
- UPC:
- 092644730535
- Weight:
- 2.36
- Width:
- 2-9/25