This product requires certification to purchase.

SAF HLMT W/ RECHRG HDLP

Klein Tools

SAF HLMT W/ RECHRG HDLP

  • Fast #
  • Part #K60517
  • Item #10355462
  • Manufacturer Part #60517
5 out of 5 Customer Rating
Brand image
Klein Tools

SAF HLMT W/ RECHRG HDLP

  • Fast #
  • Part #K60517
  • Item #10355462
  • Manufacturer Part #60517
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Safety Helmets are stylish, modern with durable hydro-dipped KARBN™ pattern polymer film on PC/ABS composite
  • Large adjustable vents, this Class C Type 1 hard hat meets: ANSI Z89.1-2014 (R2019); CSA Z94.1-15 (R2020); EN397:2012+A1:2012-Lateral deformation and molten metal splash clauses
  • Front/Back/Side Impact tested per EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 clauses
  • This model includes Klein Rechargeable Headlamp (Cat. No. 56062) with charging cable
  • Patent-pending accessory mounts on front and back ensure Klein Headlamps and other accessories attach securely and precisely every time; no straps or zip ties needed
  • 6-Point suspension along with detachable chin strap provides improved stability and secure fit when tilting your head
  • Breathable, padded sweat-wicking machine washable sweatband and top pad improve comfort with advanced evaporative technology; simply wet and shake, for hours of cooling
  • Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
  • Detachable 4-Point padded chin strap for comfortable secure fit
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1- 2014
CSA Certified:
CSA Z94.1-15
Clothing Size:
6.5 in - 8 in
Color Finish Name:
Black
Height:
6-1/5
Length:
10-7/10
Material:
Plastic
Material Type:
ABS, HDPE, Polycarbonate
Reusable:
Yes
Type:
K60517
UPC:
092644605178
Weight:
1.4
Width:
8-4/5