SKRIBES REPLACEMENT LEADS BLACK 10-PACK
SKRIBES REPLACEMENT LEADS BLACK 10-PACK
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Klein's Skribes™ Graphite Replacement Lead for use with Klein's Mechanical Marking Tool (Cat. No. 86501), sold separately
- Create high-visible long lasting marks with 2.8 mm graphite lead
- Delivers unmatched performance on most rough jobsite surfaces including OSB, wood, drywall, metal studs, concrete, steel, plastic and many more
- Portable, protective case is easy to open and helps keeps the lead organized
- 10-Pack of graphite leads, also available in multi-color (Cat. No. 86503), sold separately
Documents
Specifications
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Tool Type:
- Replacement Lead
- Type:
- K86502
- UPC:
- 092644865022