This product requires certification to purchase.

Magnetic 3-1/4 in. Hex 8 Piece Screwdriver

Klein Tools

Slide Drive™ Magnetic 3-1/4 in. Hex 8 Piece Screwdriver

  • Fast #
  • Part #KLE32596
  • Item #7589186
  • Manufacturer Part #32596
5 out of 5 Customer Rating
Brand image
Klein Tools

Slide Drive™ Magnetic 3-1/4 in. Hex 8 Piece Screwdriver

  • Fast #
  • Part #KLE32596
  • Item #7589186
  • Manufacturer Part #32596
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8-in-1 Screwdriver / Nut Driver with unique, patented head that slides back and forth to switch from 1/4-Inch to 5/16-Inch magnetic hex-head screwdriver
  • Thumb nut locks tip setting
  • Features a specialty bit for installation/removal of common TR-4 Schrader® valves
  • Includes 1/4-Inch and 3/8-Inch hollow nut drivers, as well as #2 Phillips, 1/8-Inch (3 mm) and 1/4-Inch (6 mm) slotted screwdriver tips
  • Cushion-Grip handle for greater torque and comfort
  • Great for HVAC applications including thermostat installation and control work
  • U.S. patent 7,654,175 B2
  • Requires Certification
Dimensions & Measurements
Bit Sizes
(2) 1/4 in;3/8 in;5/16 in;#2
Height
1-1/4 in
Length
7-1/2 in
Number of Pieces
8 Piece
Shaft Length
3-1/4 in
Shank Size
3-1/8 in
Weight
8 oz
Width
1-1/4 in
Characteristics & Features
Collection
Slide Drive™
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
(2) 1/4 in;3/8 in;5/16 in;#2
Handle Material
Rubber
Handle Type
Cushion Grip
Magnetic
Yes
Material
Steel
Multi-Purpose
8-in-1
Number of Tools Included
8
Shank Style
Round
Tool Type
Screwdriver, Nut Driver
Electrical & Operational Information
Drive Type
Nut, Phillips, Slotted
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
Type
KLE32596
UL Listed
No
UPC
092644325960