This product requires certification to purchase.

Slim Jaw Adj Wrch 6 In

Klein Tools

Slim Jaw Adj Wrch 6 In

  • Fast #
  • Part #KD86934
  • Item #7958396
  • Manufacturer Part #D86934
5 out of 5 Customer Rating
Brand image
Klein Tools

Slim Jaw Adj Wrch 6 In

  • Fast #
  • Part #KD86934
  • Item #7958396
  • Manufacturer Part #D86934
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 40-Percent slimmer jaws
  • Designed for tight wrench-over-wrench applications such as gas lines, pumps and motors
  • Jaws meet ASME 107.100-2010 testing standards for adjustable wrenches while being 40-percent slimmer than most standard adjustable wrench jaws
  • Extra-wide jaw
  • Unique design minimizes protruding jaw shank for greater capacity and range of motion in confined areas
  • Standard and metric size markings for fast adjustment
  • Manufactured for strength and durability
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 in
Handle Length (in)
4-1/4 in
Height
3/4 in
Jaw Capacity (in)
1 in
Length
6-203/500 in
Maximum Capacity
1 in
Number of Pieces
1 Piece
Weight
5 oz
Width
1-891/1000 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Handle Material
Plastic, Steel
Handle Type
Dipped
Material
Steel
Number of Tools Included
1
Tool Type
Slim Jaw, Adjustable Wrench
WrenchType
Adjustable
Warranty & Product Information
Application
Tight Wrench-Over-Wrench
Type
KD86934
UPC
092644690761