Slotted 14 Piece Screwdriver
Slotted 14 Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Precision screwdriver and integrated nut drivers include 14 of the most common sizes in one tool
- Spin cap offers optimum and precise control
- Industrial-strength heat treated bits
- Cushion-Grip handle for maximum comfort
- Includes sizes: Phillips #00, #0; Slotted 3/32-Inch, 1/8-Inch; Tamperproof Torx® T7, T8, T10, T15; Hex 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch
- Interchangeable steel shaft for fast, easy bit changes
- Sizes are etched into integrated barrels and bits
- TORX® is a registered trademark of Acument Intellectual Properties, LLC
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bit Sizes:
- 1/4 in;1/8 in;3/32 in;3/16 in;5/16 in;5/32 in;3/32 in;7/32 in;9/64 in;#0;#00;TT7;TT8;TT10;TT15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/4 in;1/8 in;3/32 in;3/16 in;5/16 in;5/32 in;3/32 in;7/32 in;9/64 in;#0;#00;TT7;TT8;TT10;TT15
- Drive Type:
- Nut, Phillips, Slotted, Torx®
- GSA Approved:
- No
- Handle Length (in):
- 4-1/5 in
- Handle Material:
- Acetate
- Handle Type:
- Cushion Grip
- Height:
- 22/25 in
- Length:
- 7 in
- Magnetic:
- No
- Material:
- Steel
- Multi-Purpose:
- 14-in-1
- Number of Pieces:
- 14 Piece
- Number of Tools Included:
- 14
- Shank Size:
- 3-1/10 in
- Tool Type:
- Screwdriver, Nut Driver
- UL Listed:
- No
- UPC:
- 092644323140
- Weight:
- 2.6 oz
- Width:
- 22/25 in