This product requires certification to purchase.

SMOOTH FACE HICKORY HANDLE HAMMER 20-OUNCE

Klein Tools

SMOOTH FACE HICKORY HANDLE HAMMER 20-OUNCE

  • Fast #
  • Part #KH80920HS
  • Item #12172507
  • Manufacturer Part #KH80920HS
5 out of 5 Customer Rating
Brand image
Klein Tools

SMOOTH FACE HICKORY HANDLE HAMMER 20-OUNCE

  • Fast #
  • Part #KH80920HS
  • Item #12172507
  • Manufacturer Part #KH80920HS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Smooth Face Hammer has extra-large squared strike face to reduce missed hits and ensure efficient nail driving
  • Dual side nail pullers provide enhanced leverage for easy nail removal, even in tight spaces
  • Magnetic nail starter enables quick, one-handed nail driving for increased speed and efficiency
  • Smooth strike face enables accurate nail driving and reduces material damage
  • California framing style handle with a curved axe design offers superior comfort and control for every task
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Powder Coated, Wood Grain
Face Size:
1-7/10 in
Handle Length (in):
16
Handle Material:
Hickory
Head Material:
Forged Steel
Head Weight:
20
Height:
1-9/20
Length:
16
Material:
Forged Steel
Number of Tools Included:
1
Proposition 65:
Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
Tool Type:
Hammer
Type:
KH80920HS
UPC:
092644810367
Weight:
1.87
Width:
5-3/10