This product requires certification to purchase.

STAND-UP ZIPPER BAGS, 2 PK

Klein Tools

STAND-UP ZIPPER BAGS, 2 PK

  • Fast #
  • Part #KLE55470
  • Item #7589188
  • Manufacturer Part #55470
4.3 out of 5 Customer Rating
Brand image
Klein Tools

STAND-UP ZIPPER BAGS, 2 PK

  • Fast #
  • Part #KLE55470
  • Item #7589188
  • Manufacturer Part #55470
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Klein Tools' new Stand-Up Zipper Bags will keep your pieces and parts organized
  • The body of this tough pair is made of coated 1680d ballistic material while the bottoms are reinforced with 2520d ballistic material
  • The gusseting on these bags keeps them standing up making it easy to find your hex keys, small levels, drill bits, and pieces
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Grey, Orange
Depth:
9-1/4
Height:
6-1/2
Length:
8-1/2
Material:
Plastic
Material Type:
1680D Ballistic Nylon, 2520d Ballistic Nylon
Tool Storage Type:
Pouch
Type:
KLE55470
UPC:
092644554704
Weight:
6.6
Width:
1-1/8