This product requires certification to purchase.

STEP DRILL BIT QUICK RELEASE DOUBLE SPIRAL FLUTE 7/8 TO 1-1/8-INCH

Klein Tools

STEP DRILL BIT QUICK RELEASE DOUBLE SPIRAL FLUTE 7/8 TO 1-1/8-INCH

  • Fast #
  • Part #KQRST11
  • Item #11535654
  • Manufacturer Part #QRST11
3.5 out of 5 Customer Rating
Brand image
Klein Tools

STEP DRILL BIT QUICK RELEASE DOUBLE SPIRAL FLUTE 7/8 TO 1-1/8-INCH

  • Fast #
  • Part #KQRST11
  • Item #11535654
  • Manufacturer Part #QRST11
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Impact rated shaft allows for use with impact drivers and standard drills
  • Double spiral flute removes chips for faster cuts and drilling
  • Laser markings are easy to read for quick size identification of two hole sizes
  • Fast-starting, non-walking drill tip
  • Quick-release, 1/4-Inch hex shank provides a firm, positive grip and won't spin out in the drill
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
7/8 in;1-1/8 in
Bit Sizes:
7/8 in - 1-1/8 in
Coating:
AlTiN
Color Finish Name:
Black Oxide
Drill Bit Type:
Step, Spiral
Height:
3-11/50
Length:
1-13/100
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Drill Bit
Type:
KQRST11
UPC:
092644533037
Weight:
3.68
Width:
1-13/100