This product requires certification to purchase.

Telescoping Magnetic LED Light and Pickup Tool

Klein Tools

Telescoping Magnetic LED Light and Pickup Tool

  • Fast #
  • Part #K56027
  • Item #7751924
  • Manufacturer Part #56027
5 out of 5 Customer Rating
Brand image
Klein Tools

Telescoping Magnetic LED Light and Pickup Tool

  • Fast #
  • Part #K56027
  • Item #7751924
  • Manufacturer Part #56027
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Klein’s Telescoping LED Light and Pickup Tool allows you to retrieve any steel tool or part - the ones that always seem to drop out of reach
  • The telescoping arm extends almost two feet, and the gooseneck end allows you to reach around into the tough spots
  • When you’re in low light, the LED provides light to guide you to your tool and back
  • The Telescoping Magnetic LED Pickup allows you to reclaim your dropped tools, making this a must for your tool bag
  • Requires Certification

Specifications

Battery Size:
AAA
Height:
1-297/500 in
Length:
27-813/100 in
Material:
Plastic, Rubber, Stainless Steel
Power Source:
Battery
Temperature Range:
-20 to 120 Deg F
Tool Type:
Telescoping Magnetic LED
UPC:
092644560279
Weight:
6.4 oz
Width:
469/500 in