Thermal Imager for Android® Devices
Thermal Imager for Android® Devices
Product Details
Product Details
- Thermal Imager for Android® Devices has 10,800 pixels to deliver excellent resolution for troubleshooting hot and cold spots
- Easily capture, store and share thermal images and video, including time-lapse video
- Features touch screen temperature, high/low temperatures, and differential temperature readout
- View temperature ranges from -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius) in three color palettes; iron bow, rainbow, or grayscale
- Includes high/low temperature alarms to monitor systems
- Compatible with most Android® devices versions 6.0 or higher with USB-C or Micro-USB connectors
- Klein Tools Thermal Imager Android® App is available for free in Google Play„¢ store
- Durable 6.6-Foot (2 m) drop test protection
Specifications
- Color Finish Name:
- Black, Orange
- Height:
- 1-7/100
- Length:
- 2-13/100
- Material:
- Aluminum
- Type:
- KTI220
- UPC:
- 092644693489
- Width:
- 73/100