*CVR* TRADESMAN PRO PHONE HOLDER X-
Tradesman Pro™ *CVR* TRADESMAN PRO PHONE HOLDER X-
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Tradesman Pro™
- Color Finish Name:
- Black
- Height:
- 6-3/4
- Length:
- 3-3/4
- Material:
- Fabric
- Material Type:
- 1680D Ballistic Nylon
- Number of Pieces:
- 1 Piece
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- XL
- Tool Storage Type:
- Pouch
- Type:
- K55468
- UPC:
- 092644554681
- Weight:
- 4.8
- Width:
- 1-1/2