*CVR* TRADESMAN PRO TOOL MASTER ROL
Tradesman Pro™ *CVR* TRADESMAN PRO TOOL MASTER ROL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rolling Tool Bag's rugged 8-Inch (203.2 mm) wheels provide high clearance to easily roll over rough terrain
- Tool bag has a hard top that allows for stacking materials on top
- Load tested up to 250-Pounds (113 kg)
- Twist-lock Klein LED Light (55437) or Wireless Speaker (AEPJS1) on front mount (items sold separately)
- Heavy-duty telescoping handle for easy maneuvering on the jobsite
- Exterior webbing and D-rings allow for bungee cord attachment and other add-ons
- Metal latches keep lid closed
- Double lock hasp on hard top fits padlock so nothing goes missing (padlock not included)
- Constructed with durable Water Resistant 1680d Ballistic Weave material
- Total of 19 interior and exterior pockets for maximum tool storage
Documents
Specifications
- Collection:
- Tradesman Pro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Dark Grey, Orange
- Height:
- 22-1/2
- Length:
- 21-4/5
- Material:
- Fabric
- Material Type:
- Ballistic Nylon
- Number of Compartments:
- 19
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Storage Type:
- Tool Bag
- Tool Type:
- Rolling Tool Bag
- Type:
- K55473RTB
- UPC:
- 092644554735
- Weight:
- 29
- Width:
- 15-2/5
- Work Load Limit:
- 250