*CVR* TRADESMAN PRO XL TECH TOOL BA
Tradesman Pro™ *CVR* TRADESMAN PRO XL TECH TOOL BA
Product Details
Product Details
- Tech Backpack with two main compartments: one designed for tools and meters at the front, and another at the back for laptops or tablets
- 28-Pocket Tool Bag Backpack to keep tools, meters and other tech devices organized and safe
- Curved, fully-molded bottom is comfortable to wear and helps protect contents from the elements
- 1.5-Foot USB-C cord is included with a cord management system
- Exterior port for charging devices outside of tool backpack
- Includes an internal headlamp bracket for use with a Klein Tools Headlamp (sold separately, Cat. No. 56062, 56049) to illuminate tool bag interior or external surroundings
- Hard, molded front pocket with dividers helps protect items like phones and safety glasses
- Constructed with durable water resistant 1680d ballistic weave material
- Easily access frequently-used tools or devices in front pocket
- Main zipper designed to open bag fully for easy access
Documents
Specifications
- Collection:
- Tradesman Pro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Dark Grey, Orange
- Handle Type:
- Single
- Height:
- 20
- Length:
- 14-3/4
- Material:
- Fabric
- Material Type:
- Ballistic Nylon, Polypropylene
- Number of Compartments:
- 28
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- XL
- Tool Storage Type:
- Tool Bag
- Tool Type:
- Backpack
- Type:
- K62805BPTECH
- UPC:
- 092644628054
- Weight:
- 7.75
- Width:
- 11