11 x 13-1/2 in. Polypropylene and 1680D Ballistic Weave Black, Orange and Grey Tool Bag
Tradesman Pro™ 11 x 13-1/2 in. Polypropylene and 1680D Ballistic Weave Black, Orange and Grey Tool Bag
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Backpack with 48 total pockets to easily keep everything organized
Specifications
- Collection:
- Tradesman Pro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Orange
- Depth:
- 14 in
- Height:
- 19-1/2 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- 1680D Ballistic Weave, Polypropylene
- Number of Compartments:
- 48
- Number of Tools Included:
- 1
- Size:
- 11 in x 13-1/2 in x 19-1/2 in
- Tool Storage Type:
- Tool Bag
- Type:
- K55485
- UL Listed:
- No
- UPC:
- 092644554858
- Weight:
- 13.2 lb
- Width:
- 13-1/2 in