This product requires certification to purchase.

20 in. 39-Pocket Tool Backpack

This product has been replaced by

*CVR* TRADESMAN PRO XL TOOL BAG BAC
Klein Tools *CVR* TRADESMAN PRO XL TOOL BAG BAC
Manufacturer Part #62800BPCAMO
Klein Tools

Tradesman Pro™ 20 in. 39-Pocket Tool Backpack

  • Fast #
  • Part #K55421BP14CAMO
  • Item #4928563
  • Manufacturer Part #55421BP14CAMO
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* TRADESMAN PRO XL TOOL BAG BAC
Klein Tools *CVR* TRADESMAN PRO XL TOOL BAG BAC
Manufacturer Part #62800BPCAMO
Klein Tools

Tradesman Pro™ 20 in. 39-Pocket Tool Backpack

  • Fast #
  • Part #K55421BP14CAMO
  • Item #4928563
  • Manufacturer Part #55421BP14CAMO
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Realtree®AP-Xtra Camouflage Design
  • 39 pockets for tons of tool storage
  • Hard, molded front pocket protects safety glasses
  • Front zipper pocket for small parts and tools
  • Taller bag and interior pockets allow for long screwdrivers
  • Orange interior for easy tool visibility
  • 1680D ballistic weave for durability
  • Realtree®AP-Xtra Camouflage Design copyright 2012 of Jordan Outdoor Enterprises, Ltd., all rights reserved
  • Requires Certification

Specifications

Collection:
Tradesman Pro™
Color Finish Name:
Camouflage
Depth:
20-1/2 in
Height:
7 in
Length:
14-1/2 in
Material:
Fabric
Material Type:
1680D Ballistic Weave
Tool Type:
Padded Strapped Backpack
UPC:
092644554384
Weight:
6.764 lb
Width:
14-1/2 in