WINTER THERMAL GLOVES MEDIUM
WINTER THERMAL GLOVES MEDIUM
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3M Thinsulate liner built into Klein's Winter Thermal Work Gloves offer maximum protection from even the harshest winter conditions
- Water Resistant Liner keeps you protected from snow, ice and sleet with this high quality water resistant winter glove
- Soft, synthetic leather palm material makes these gloves comfortable and flexible to ensure dexterity is not sacrificed
- Comfortable knit fabric on the back of hand ensures that these gloves are flexible and comfortable enough for all day wear
- Additional EVA palm padding increases the comfort when wearing these gloves for extended periods of time
- Secure hook and loop wrist closure blocks cold air out and contains the warmth inside the gloves
- Machine washable for convenient cleaning and maintenance
- Machine washable
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- KLE60620
- UPC:
- 092644606205