This product requires certification to purchase.

Carbon Steel Standard Blade Klever Kutter

You last purchased this on
 
Klever Kutter

Carbon Steel Standard Blade Klever Kutter

  • Fast #
  • Part #KKK01
  • Item #6564171
3.7 out of 5 Customer Rating
You last purchased this on
 
Klever Kutter

Carbon Steel Standard Blade Klever Kutter

  • Fast #
  • Part #KKK01
  • Item #6564171
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Recessed carbon blade reduces potential injuries
  • Unique cardboard piercing shape of safety guard prevents damage to carton contents
  • Dual hook design lasts twice as long as single blade box cutters
  • Simple design for easy storage and dishwasher safe
  • Ergonomic ridges ensure a secure grip on handle
  • High visibility color makes it easy to find in cluttered work environments
  • Overall Length: 4-5/8"
  • Head Width: 1-1/4"
  • Requires Certification

Specifications

Application:
Safety
Blade Material:
Carbon Steel
Color Finish Name:
Yellow
Tool Type:
Cutter Blade