36 in. Galvanized Water Heater Pan
Specialty Products™ 36 in. Galvanized Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Proudly made in the USA
- Only IAPMO certified pan
- Heavy duty construction of 26 ga galvanized steel – domestic material
- The pan comes with a 1 in. male adapter PVC fitting, 1 in. neoprene rubber gasket and 1 plastic nut
- Correctly fits on water heater stand
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Specialty Products™
- Depth:
- 2-1/2 in
- Diameter:
- 36 in
- Drain Opening:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 26 ga
- Hardware Included:
- No
- IAPMO Listed -:
- Yes
- Material:
- Galvanized, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Rust Resistant:
- No
- Shape:
- Square
- Width:
- 36 in