Mobile Cart Security Paneling in Tan for 4520-88 Cart
Cast Armour™ Mobile Cart Security Paneling in Tan for 4520-88 Cart
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4520-88 Cart
- Collection:
- Cast Armour™
- Color Finish Name:
- Tan
- Material:
- Steel
- Size:
- 36-1/4 in x 3/5 in x 23-3/4 in
- Tool Type:
- Cart Panels
- UPC:
- 783965055338