Mobile Cart Security Paneling in Tan for 9T66-00 Cart
Cast Armour™ Mobile Cart Security Paneling in Tan for 9T66-00 Cart
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 9T66-00 Cart
- Collection:
- Cast Armour™
- Color Finish Name:
- Tan
- Material:
- Steel
- Size:
- 36-1/4 in x 3/5 in x 23-3/4 in
- Tool Type:
- Cart Panels
- UPC:
- 783965055345