This product requires certification to purchase.

Mobile Cart Security Paneling in Tan for 9T67-00 Cart

Knaack

Cast Armour™ Mobile Cart Security Paneling in Tan for 9T67-00 Cart

  • Fast #
  • Part #KCA03
  • Item #7573644
  • Manufacturer Part #CA-03
3.3 out of 5 Customer Rating
Brand image
Knaack

Cast Armour™ Mobile Cart Security Paneling in Tan for 9T67-00 Cart

  • Fast #
  • Part #KCA03
  • Item #7573644
  • Manufacturer Part #CA-03
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
9T67-00 Cart
Collection:
Cast Armour™
Color Finish Name:
Tan
Material:
Steel
Size:
36-1/4 in x 3/5 in x 23-3/4 in
Tool Type:
Cart Panels
UPC:
783965055352