This product requires certification to purchase.

36 x 36 in. Tan Steel Tool Chest

This product has been replaced by

No image available
MODEL 36 CHEST, 7 CU FT W/ KL
Manufacturer Part #36-KL
Knaack

Jobmaster™ 36 x 36 in. Tan Steel Tool Chest

  • Fast #
  • Part #K36
  • Item #1675296
  • Manufacturer Part #36
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
MODEL 36 CHEST, 7 CU FT W/ KL
Manufacturer Part #36-KL
Knaack

Jobmaster™ 36 x 36 in. Tan Steel Tool Chest

  • Fast #
  • Part #K36
  • Item #1675296
  • Manufacturer Part #36
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented Watchman® IV lock system with 2-point latch and 7-gauge reinforced lock housing for best-in-class theft prevention in a tool storage chest
  • Heavy-duty 16-gauge steel construction tool chest with fully arc-welded seams
  • Ergonomic lid design allows you to open the gang box from 3 sides
  • 4-way skids with 7-gauge construction allow access from any side, simplifying transport of this jobsite tool chest
  • Pre-punched skids allow easy installation of casters for this industrial cabinet (available separately)
  • Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
  • Heavy-duty piano hinge offers best-in-class protection against chest storage box break-ins
  • Powder-coat finish for superior durability and corrosion resistance
  • Does not have power pass™ electrical pass-Thru grommet
  • Uses accessory tray Model 41
  • Requires Certification

Documents


Specifications

Capacity:
7 cu ft
Collection:
Jobmaster™
Color Finish Name:
Tan
Depth:
19 in
Gauge (metal):
16 ga
Height:
21-1/2 in
Length:
36 in
Material:
Steel
Number of Tools Included:
1
Tool Storage Type:
Tool Chest
Weight:
97 lb
Width:
36 in