60 x 60 x 24 in. Cabinet
This product has been replaced by
Manufacturer Part #109-KL
Jobmaster™ 60 x 60 x 24 in. Cabinet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented Watchman® IV lock system with 3-point latch and recessed lock housing offers ideal industrial cabinet theft-prevention
- Heavy-duty, 16-gauge steel locking tool cabinet construction with fully arc-welded seams
- 4-way skids with 7-gauge construction allow access to the locking tool cabinet from any side, making it easier, faster, and safer to transport
- Pre-punched skids allow for easy installation of casters, which are available as optional accessories
- Powder-coat finish for superior tool cabinet durability and corrosion resistance
- Heavy-duty recessed side handles allow for enhanced tool storage cabinet mobility and protection against damage in transport
- A convenient foot latch quickly opens the tool cabinet doors with one push of your foot
- Tool cabinet includes 3 full-length shelves to organize longer items
- The top shelf is 14 in. from the top of cabinet, the second shelf is 10 in. from the bottom of the top shelf, and the bottom shelf is adjustable
Specifications
- Capacity:
- 47.5 cu ft
- Collection:
- Jobmaster™
- Color Finish Name:
- Tan
- Depth:
- 24 in
- Gauge (metal):
- 16 ga
- Height:
- 60 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Storage Type:
- Cabinets
- Width:
- 60 in