1 x 48 x 120 in. Duct Board

You last purchased this on
 
Knauf Fiberglass

1 x 48 x 120 in. Duct Board

  • Fast #
  • Part #K611503
  • Item #7514505
  • Manufacturer Part #611503
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Knauf Fiberglass

1 x 48 x 120 in. Duct Board

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
1 in
Length:
120 in
Material:
Fiberglass
Size:
48 in x 120 in
Thickness:
1 in
Width:
48 in