0.5 in. Duct Liner R2.1
Atmosphere™ 0.5 in. Duct Liner R2.1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1071, ASTM C-1104, ASTM C-1338, ASTM C-1617, ASTM C-177, ASTM C-411, ASTM C-423, ASTM C-665, ASTM C-916, ASTM E-84, ASTM G-21, ASTM G-22
- Collection:
- Atmosphere™
- Color Finish Name:
- Brown
- LBC Red List Free:
- Yes
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Liner
- R value:
- R2.1
- Thickness:
- 0.5 in
- UL Listed:
- UL 2824
- Width:
- 59-1/2 in