1/2 x 59 x 100 in. Duct Liner R2.1

You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 1/2 x 59 x 100 in. Duct Liner R2.1

This product requires certification to purchase.
Brand image
You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 1/2 x 59 x 100 in. Duct Liner R2.1

  • Fast #
  • Part #K503887
  • Item #5145460
  • Manufacturer Part #503887
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Atmosphere™
Length:
100 ft
Product Type:
Liner
R value:
R2.1
Thickness:
0.5 in
Width:
59 in