This product requires certification to purchase.

1 in. Duct Liner Fiberglass R4.2

Knauf Fiberglass

Atmosphere™ 1 in. Duct Liner Fiberglass R4.2

  • Fast #
  • Part #K503449
  • Item #5145465
  • Manufacturer Part #503449
3.7 out of 5 Customer Rating
Brand image
Knauf Fiberglass

Atmosphere™ 1 in. Duct Liner Fiberglass R4.2

  • Fast #
  • Part #K503449
  • Item #5145465
  • Manufacturer Part #503449
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
Atmosphere™
LBC Red List Free:
Yes
Length:
100 ft
Material:
Fiberglass
Product Type:
Liner
R value:
R4.2
Thickness:
1 in
Width:
59-1/2 in